COMPOSITE FLEX wheel brush RBUP dia. 250x13x50.8 mm ceramic filament dia. 1.10 mm grit 80 stationary

Article no.: 4007220159965
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 4007220159965
    EAN / GTIN 4007220159965
    Manufacturer number 79184133
    L-Number L51510 954

    Description

    Description:

    Particularly flexible brush. Its plastic filament makes this product particularly suitable for deburring complicated components such as cylinder heads or gear toothing. Developed specially for industrial use. Composite brushes from PFERD have been specifically developed for industrial, automated use. They are suitable for a variety of applications and their variable clamping options mean that they can be used on many different drive systems. This offers the advantage that the workpiece can be produced and finished on the same machine. As a result, labour-intensive, manual work is reduced and reproducible results are achieved with short cycle times. For efficient use, numerous application parameters such as the processing time and feed rate must be coordinated with each other and a suitable brush must be selected. Brushes with ceramic oxide grain (CO) offer good toughness and excellent sharpness. For high stock removal values and aggressive brushing behaviour. Plastic filament withstands temperatures up to 220 °C.

    Feature:

    • Packaging: Industrial packaging
    • RPM, max.: 3600 RPM
    • RPM, optimum, from: 900 RPM
    • RPM, optimum, to: 1500 RPM
    • Width, metric: 13 mm
    • Mounting system: Centre hole
    • Installation width: 13 mm
    • Dia. hole: 50.8 mm
    • Brush keyways: 12.7 x 6.4 mm
    • Dia. filament material: 1.1 mm
    • Dia. external, metric: 250 mm
    • Filament material: Ceramic oxide grain (CO)
    • Grit size: 80
    • Length, filament: 70 mm

    Advantage:

    • Long tool life and aggressive brushing effect due to a very high filament density.
    • Extremely smooth operation due to even distribution of the filament material.
    • Highly flexible, enabling optimal adjustment to the workpiece contour and less heat build-up.
    • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.
    • For particularly aggressive machining and for giving the workpiece a high surface quality.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
    • Applications: Cleaning; Deburring; Structuring (matt finishing, brush matting and satin finishing)
    • Drive types: Tool machine; Robot; Stationary machines

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Cast iron
      • Cast steel
      • Cobalt-based alloys
      • Hard non-ferrous metal
      • High-temperature-resistant materials
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Nickel or titanium-based superalloys
      • Other non-ferrous metals
      • Soft titanium alloys (tensile strength 500 N/mm²)
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Titanium
      • Titanium alloys
      • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium; Titanium alloys

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart