wear protection for hook-and-loop-backed abrasive disc backing pad KSS-PP dia. 125 strong adhesion

Article no.: 4007220158111
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220158111
EAN / GTIN 4007220158111
Manufacturer number 45017780
L-Number L51050 1057

Description

Version:

  • No information

Description:

The protective pad protects the backing pad against premature wear and can be used with any type of hook-and-loop-backed abrasive disc pad. The series of holes in the protective pads for hook-and-loop-backed abrasive disc holders enables the grinding dust to be extracted very effectively.

Feature:

  • PFERD type: KSS-PP 125
  • Suitable for dia. metric: 125
  • Version: No information
  • Dia. external, metric: 125 mm
  • Dia. thread: No information

Advantage:

  • Protects the backing pads against premature wear.
  • Clean, low-dust working environment.
  • Suitable for general use due to multiple holes.
  • Compatible with a lot of eccentric orbital sanders and self-adhesive discs.
  • Extremely strong, durable self-adhesive system.

Note:

  • Observe the safety notes for the drive system.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart