POLINOX holder for non-woven marbling discs hook-and-loop-backed dia. 60 mm shank dia. 6 mm

Article no.: 4007220156957
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive roller

Identification numbers & Classifications

Article number 4007220156957
EAN / GTIN 4007220156957
Manufacturer number 44606060
L-Number L51100 225

Description

Version:

  • No information

Description:

POLINOX marbling tool holders for marbling discs. A highly elastic intermediate layer carries the hook-and-loop fastening system.

Feature:

  • PFERD type: MK
  • RPM, max.: 3200 RPM
  • Version: No information
  • Width, metric: 0 mm
  • Dia. external, metric: 60 mm
  • Dia. shank, metric: 6 mm
  • Length, shank: 40

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • High economic efficiency due to high abrasive performance and long tool life.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart