High-performance milling disc ALUMASTER dia. 49 mm for angle/straight grinders work on aluminium

Article no.: 4007220156858
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side milling cutter

Identification numbers & Classifications

Article number 4007220156858
EAN / GTIN 4007220156858
Manufacturer number 22000025
L-Number L51140 767

Description

Description:

The innovative High Speed Disc ALUMASTER is a unique tool with an extremely high stock removal rate. It is ideal for processing aluminium as it does not generate hazardous or explosive dust. The tool consists of specially developed tungsten carbide cutting inserts, which are fixed to the High Speed Disc. Special tool for processing aluminium alloys. Alongside angle grinders (mount dia. 10 mm), can also be used on straight grinders and flexible shafts by means of specially developed arbor. Very well-suited to processing hard-to-reach places and delicate components. A guard is not needed due to the tool diameter of 49 mm. HSD-R version for radial applications. High Speed Disc ALUMASTER HSD-R 50 incl. pre-mounted tungsten carbide cutting inserts, TORX wrench and plastic box.

Feature:

  • RPM to, soft non-ferrous metals: 25000 RPM
  • Width, metric: 8 mm
  • Dia. hole: 10 mm
  • Dia. external, metric: 49 mm

Advantage:

  • Does not generate hazardous or explosive dust.
  • An extraction system is not required.
  • Cost-effective and eco-friendly alternative to grinding wheels and flap discs of comparable weight.
  • Innovative, robust cut geometry for maximum safety, extreme durability and ease of work.
  • Specially developed, turnable and replaceable tungsten carbide cutting inserts.

Application:

  • Recommendations for use: The tool has primarily been designed for use on aluminium, wrought aluminium alloys and cast aluminium. Non-ferrous metals with a relatively low strength and fibre-reinforced plastics can also be machined. This must be checked for the specific application on a case-by-case basis. Do not push the tool deep into the workpiece. The milling disc is not a cutting tool. Do not exert unnecessarily high forces on the tool: The ALUMASTER High Speed Disc already works with low forces. When machining workpiece edges, cut along the edge, never across the edge. Do not decelerate the tool on the workpiece. The cutting inserts may break.
  • Applications: Milling; Milling out; Root seam processing; Surface work; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder; Cordless angle grinder; Robot; Stationary machines

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Copper
    • Soft aluminium alloys
    • Tough aluminium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Copper; Soft aluminium alloys; Tough aluminium alloys; Zinc

Note:

  • It is essential to tighten the flange nut using the appropriate tool, such as a face pin wrench. Clamping systems which are designed to be tightened without the use of an additional tool, i.e. which are tightened by hand, are not permissible.
  • Tighten the mounting bolts of the cutting inserts using the Torx key provided. If used properly, it is designed to provide a tightening torque of around 4 Nm. Alternatively, use a torque spanner with a tightening torque of 4 Nm.
  • Loose cutting inserts may break during use. Therefore, check regularly whether they are attached securely.
  • Do not use damaged cutting inserts! They may break!

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart