Description:
PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Excellent for cleaning work in hard-to-reach areas, e.g. angles, corners and pipes. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C.
Feature:
- Number, rows: 1
- Mounting system: Manual use
- Dia. filament material: 0.3 mm
- Filament material: Stainless steel wire (INOX)
- Length, filament: 25 mm
- Length, total: 265 mm
Advantage:
- Very good corrosion resistance.
Application:
- Applications: Cleaning; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening; Work on weld seams
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Bronze
- Cobalt-based alloys
- Hard non-ferrous metal
- Other non-ferrous metals
- Stainless steel (INOX)
- Wood
- Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; Other non-ferrous metals; Stainless steel (INOX); Wood