Description:
PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Excellent for cleaning work in hard-to-reach areas, e.g. angles, corners and pipes. Brushes with brass-plated steel wire are suited for work on surfaces and deburring. Brass-plated steel wire is less prone to corrosion. Steel wire withstands temperatures up to 300 °C.
Feature:
- Number, rows: 1
- Mounting system: Manual use
- Dia. filament material: 0.3 mm
- Filament material: Steel wire (ST)
- Length, filament: 25 mm
- Length, total: 265 mm
Advantage:
- Long tool life through use of PFERD special wire.
Application:
- Applications: Cleaning; Derusting; Removing oxide layers; Paint stripping; Roughening; Work on weld seams
- Drive types: Manual application
Material:
- Materials that can be worked:
- Cast iron
- Cast steel
- Steel
- Steel, cast steel
- Wood
- Materials that can be worked: Cast iron; Cast steel; Steel; Steel, cast steel; Wood