encapsulated end brush crimped PBV dia. 22 mm shank dia. 6 mm steel wire dia. 0.25

Article no.: 4007220153321
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product End brush

    Identification numbers & Classifications

    Article number 4007220153321
    EAN / GTIN 4007220153321
    Manufacturer number 43208001
    L-Number L51510 485

    Description

    Description:

    Particularly aggressive brushing effect for heavy-duty brushing. With plastic-bonded brushes, the filament material is bonded in an elastic plastic mass. In comparison to non-plastic-bonded brushes, the brushing effect is considerably more aggressive with limited flexibility. Brushes with encapsulated steel wire are available in different versions. The hardness determines the applicable brushing effect.

    Feature:

    • RPM, max.: 13000 RPM
    • RPM, optimum, from: 6500 RPM
    • RPM, optimum, to: 9800 RPM
    • Mounting system: Shank
    • Dia. cup: 22 mm
    • Dia. filament material: 0.25 mm
    • Dia. external, metric: 22 mm
    • Dia. shank, metric: 6 mm
    • Filament material: Steel wire (ST)
    • Length, filament: 25 mm
    • Length, total: 70 mm

    Advantage:

    • Focused working thanks to high dimensional stability.
    • Maximum tool life as premature wire breakage is prevented.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. For the best results, use a tool drive with a minimum output of 300 watts. Use face-down for a particularly intensive brushing effect.
    • Applications: Cleaning; Deburring; Derusting; Descaling; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
    • Drive types: Flexible shaft drive; Power drill; Straight grinder

    Material:

    • Materials that can be worked:
      • Cast iron
      • Cast steel
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Cast iron; Cast steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Note:

    • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart