POLIROLL PR cylindrical cartridge rolls dia. 6x35 mm hole dia. 3 mm aluminium oxide A80

Article no.: 4007220152324
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive roll

Identification numbers & Classifications

Article number 4007220152324
EAN / GTIN 4007220152324
Manufacturer number 42810708
L-Number L51100 819

Description

Description:

For general grinding work on metals and other materials. POLIROLL cartridge rolls consist of spirally wound, coated abrasives. The abrasive grain is embedded in the resinoid coating on the sturdy backing material, which achieves the best possible abrasive performance.

Feature:

  • RPM, max.: 25000 RPM
  • RPM, optimum: 20000 RPM
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 6 mm
  • Grit size: 80
  • Height: 35 mm

Advantage:

  • Consistently high grinding performance throughout its entire tool life thanks to ongoing exposure of fresh abrasive grain during application.
  • Secure fit when in use due to self-tensioning provided by grooved, conical arbor.
  • Easy tool change.

Application:

  • Recommendations for use: Grind with the point rather than the flat surface so as not to damage the bond through the effect of heat. Mount POLIROLL with the bonded side facing towards the arbor. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Sharpening; Work on weld seams; Working on edges
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Brass
    • Cast steel
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Materials that can be worked: Annealed cast iron; Brass; Cast steel; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium

Note:

  • The maximum permitted peripheral speed is 11 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart