Arbor for POLIROLL suitable for hole dia. 5 mm and length 35 mm shank dia. 6 mm

Article no.: 4007220152201
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220152201
EAN / GTIN 4007220152201
Manufacturer number 42706255
L-Number L51100 494

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Arbor for POLIROLL and POLICO tools.

Feature:

  • PFERD type: BO 6-25-5
  • Version: No information
  • Dia. shank, metric: 6 mm
  • Dia. thread: No information
  • Length, shank: 30

Advantage:

  • Tool can be changed without unclamping the arbor from the tool drive collet.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart