POLICAP abrasive cap PC cylindrical shape with radius end aluminium oxide dia. 5x11 mm A280 for general use

Article no.: 4007220150955
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cap

    Identification numbers & Classifications

    Article number 4007220150955
    EAN / GTIN 4007220150955
    Manufacturer number 42302053
    L-Number L51100 287

    Description

    Description:

    POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C). POLICAP tools have a seamless design and the entire tool surface can be used. For general use on steel workpieces (hardened, heat-treated, non-hardened). Specifically developed for special applications, e.g. in tool and mould-making and for corresponding repair works. Also suitable for working on plastics, wood and fillers in model crafting. Colour code for grit size 280 = red brown

    Feature:

    • RPM, optimum: 40000 RPM
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 5 mm
    • Grit size: 280
    • Height: 11 mm

    Advantage:

    • The abrasive caps and abrasive spiral bands are firmly held in place on the holder as the holder expands during use.
    • Good dimensional stability and excellent fine grinding thanks to special manufacturing process.
    • Easy tool change.

    Application:

    • Recommendations for use: To easily change the abrasive caps and abrasive spiral bands, give them a slight clockwise twist and pull them up and off. When doing so, leave the arbor clamped in the tool drive and attach. For the best results, use at a recommended cutting speed of 10-20 m/s.
    • Applications: Step-by-step fine grinding; Leveling; Surface work
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Cast steel
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Stainless steel (INOX)
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Cast steel; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Note:

    • The maximum permitted peripheral speed is 25 m/s.
    • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart