POLICAP abrasive cap PC cylindrical shape aluminium oxide dia. 5x10mm A280 for general use

Article no.: 4007220150801
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cap

Identification numbers & Classifications

Article number 4007220150801
EAN / GTIN 4007220150801
Manufacturer number 42301053
L-Number L51100 583

Description

Description:

POLICAP abrasive caps in cylindrical shape ZYA (previously shape A). POLICAP tools have a seamless design and the entire tool surface can be used. For general use on steel workpieces (hardened, heat-treated, non-hardened). Specifically developed for special applications, e.g. in tool and mould-making and for corresponding repair works. Also suitable for working on plastics, wood and fillers in model crafting. Colour code for grit size 280 = red brown

Feature:

  • RPM, optimum: 40000 RPM
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 5 mm
  • Grit size: 280
  • Height: 10 mm

Advantage:

  • The abrasive caps and abrasive spiral bands are firmly held in place on the holder as the holder expands during use.
  • Good dimensional stability and excellent fine grinding thanks to special manufacturing process.
  • Easy tool change.

Application:

  • Recommendations for use: To easily change the abrasive caps and abrasive spiral bands, give them a slight clockwise twist and pull them up and off. When doing so, leave the arbor clamped in the tool drive and attach. For the best results, use at a recommended cutting speed of 10-20 m/s.
  • Applications: Step-by-step fine grinding; Leveling; Surface work
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast steel
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Note:

  • The maximum permitted peripheral speed is 25 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart