POLICAP cap holder PCT cylindrical shape dia. 13x17 mm shank dia. 6 mm

Article no.: 4007220147221
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cap holders

Identification numbers & Classifications

Article number 4007220147221
EAN / GTIN 4007220147221
Manufacturer number 42151015
L-Number L51100 293

Description

Version:

  • No information

Description:

Matching POLICAP abrasive cap holder in cylindrical shape ZYA (previously shape A).

Feature:

  • PFERD type: PC ZYA
  • RPM, max.: 35000 RPM
  • Version: No information
  • Width, metric: 17 mm
  • Dia. external, metric: 13 mm
  • Dia. shank, metric: 6 mm
  • Length, shank: 40

Advantage:

  • The abrasive caps and abrasive spiral bands are firmly held in place on the holder as the holder expands during use.
  • Easy tool change.

Note:

  • The maximum permitted peripheral speed is 25 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart