POLICAP cap holder PCT tapered conical shape with radius end dia. 10x15 mm shank dia. 3 mm

Article no.: 4007220147214
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive cap holders

Identification numbers & Classifications

Article number 4007220147214
EAN / GTIN 4007220147214
Manufacturer number 42150210
L-Number L51100 555

Description

Version:

  • No information

Description:

Matching POLICAP abrasive cap holder in tapered conical shape with radius end WKG (previously shape G).

Feature:

  • PFERD type: PCT WKG
  • RPM, max.: 45000 RPM
  • Version: No information
  • Width, metric: 15 mm
  • Dia. external, metric: 10 mm
  • Dia. shank, metric: 3 mm
  • Length, shank: 25 mm

Advantage:

  • The abrasive caps and abrasive spiral bands are firmly held in place on the holder as the holder expands during use.
  • Easy tool change.

Note:

  • The maximum permitted peripheral speed is 25 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart