Rubber drum holder GK cylindrical dia. 60x30 mm shank dia. 8 mm

Article no.: 4007220146965
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool sleeve carrier

    Identification numbers & Classifications

    Article number 4007220146965
    EAN / GTIN 4007220146965
    Manufacturer number 42111008
    L-Number L51110 60

    Description

    Version:

    • No information

    Description:

    Compatible holder for cylindrical abrasive spiral bands. In ISO 15637-1, cylindrical rubber drum holders are designated as ″holding fixtures of cylindrical abrasive sleeves″.

    Feature:

    • PFERD type: GK
    • RPM, max.: 9500 RPM
    • RPM, min.: 6500 RPM
    • Version: No information
    • Width, metric: 30 mm
    • Acc. to ISO: ISO 15637-1
    • Dia. external, metric: 60 mm
    • Dia. shank, metric: 8 mm
    • Hardness: 65–70
    • Length, shank: 35 mm

    Advantage:

    • The abrasive spiral band is firmly held in place on the rubber drum holder as the holder expands during use.
    • Excellent tool life due to special manufacturing process – even under the most demanding operating conditions.
    • Maximum economic efficiency thanks to particularly high stock removal rate and aggressive abrasive quality.

    Note:

    • The maximum permitted peripheral speed is 30 m/s.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart