Rubber drum holder GK cylindrical hard dia. 45x30 mm shank dia. 6 mm

Article no.: 4007220146934
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool sleeve carrier

Identification & Classification

Article number 4007220146934
EAN / GTIN 4007220146934
Manufacturer number 42110080
L-Number L51110 103
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Hardness H

Description:

Compatible holder for cylindrical abrasive spiral bands. In ISO 15637-1, cylindrical rubber drum holders are designated as ″holding fixtures of cylindrical abrasive sleeves″. Rubber drum holders marked ″H″ are the harder type and permit grinding at higher contact pressure. They are exceptionally well-suited to work on weld seams.

Feature:

  • PFERD type: GK
  • RPM, max.: 12700 RPM
  • RPM, min.: 8500 RPM
  • Version: Hardness H
  • Width, metric: 30 mm
  • Acc. to ISO: ISO 15637-1
  • Dia. external, metric: 45 mm
  • Dia. shank, metric: 6 mm
  • Hardness: 80
  • Length, shank: 35 mm

Advantage:

  • The abrasive spiral band is firmly held in place on the rubber drum holder as the holder expands during use.
  • Excellent tool life due to special manufacturing process – even under the most demanding operating conditions.
  • Maximum economic efficiency thanks to particularly high stock removal rate and aggressive abrasive quality.

Note:

  • The maximum permitted peripheral speed is 30 m/s.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart