Rubber drum holder GK cylindrical hard dia. 22x20 mm shank dia. 6 mm

Article no.: 4007220146859
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool sleeve carrier

Identification numbers & Classifications

Article number 4007220146859
EAN / GTIN 4007220146859
Manufacturer number 42107080
L-Number L51110 113

Description

Version:

  • Hardness H

Description:

Compatible holder for cylindrical abrasive spiral bands. In ISO 15637-1, cylindrical rubber drum holders are designated as ″holding fixtures of cylindrical abrasive sleeves″. Rubber drum holders marked ″H″ are the harder type and permit grinding at higher contact pressure. They are exceptionally well-suited to work on weld seams.

Feature:

  • PFERD type: GK
  • RPM, max.: 26000 RPM
  • RPM, min.: 18000 RPM
  • Version: Hardness H
  • Width, metric: 20 mm
  • Acc. to ISO: ISO 15637-1
  • Dia. external, metric: 22 mm
  • Dia. shank, metric: 6 mm
  • Hardness: 80
  • Length, shank: 35 mm

Advantage:

  • The abrasive spiral band is firmly held in place on the rubber drum holder as the holder expands during use.
  • Excellent tool life due to special manufacturing process – even under the most demanding operating conditions.
  • Maximum economic efficiency thanks to particularly high stock removal rate and aggressive abrasive quality.

Note:

  • The maximum permitted peripheral speed is 30 m/s.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart