Rubber drum holder GK cylindrical dia. 10x20 mm shank dia. 6 mm

Article no.: 4007220146781
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool sleeve carrier

Identification numbers & Classifications

Article number 4007220146781
EAN / GTIN 4007220146781
Manufacturer number 42102000
L-Number L51110 21

Description

Version:

  • No information

Description:

Compatible holder for cylindrical abrasive spiral bands. In ISO 15637-1, cylindrical rubber drum holders are designated as ″holding fixtures of cylindrical abrasive sleeves″.

Feature:

  • PFERD type: GK
  • RPM, max.: 44000 RPM
  • RPM, min.: 30000 RPM
  • Version: No information
  • Width, metric: 20 mm
  • Acc. to ISO: ISO 15637-1
  • Dia. external, metric: 10 mm
  • Dia. shank, metric: 6 mm
  • Hardness: 65–70
  • Length, shank: 35 mm

Advantage:

  • The abrasive spiral band is firmly held in place on the rubber drum holder as the holder expands during use.
  • Excellent tool life due to special manufacturing process – even under the most demanding operating conditions.
  • Maximum economic efficiency thanks to particularly high stock removal rate and aggressive abrasive quality.

Note:

  • The maximum permitted peripheral speed is 30 m/s.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart