Rubber drum holder GK cylindrical dia. 6x10 mm shank dia. 6 mm

Article no.: 4007220146736
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool sleeve carrier

Identification numbers & Classifications

Article number 4007220146736
EAN / GTIN 4007220146736
Manufacturer number 42100610
L-Number L51110 72

Description

Version:

  • No information

Description:

Compatible holder for cylindrical abrasive spiral bands. In ISO 15637-1, cylindrical rubber drum holders are designated as ″holding fixtures of cylindrical abrasive sleeves″.

Feature:

  • PFERD type: GK
  • RPM, max.: 55000 RPM
  • RPM, min.: 30000 RPM
  • Version: No information
  • Width, metric: 10 mm
  • Dia. external, metric: 6 mm
  • Dia. shank, metric: 6 mm
  • Hardness: 65–70
  • Length, shank: 40

Advantage:

  • The abrasive spiral band is firmly held in place on the rubber drum holder as the holder expands during use.
  • Excellent tool life due to special manufacturing process – even under the most demanding operating conditions.
  • Maximum economic efficiency thanks to particularly high stock removal rate and aggressive abrasive quality.

Note:

  • The maximum permitted peripheral speed is 30 m/s.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart