Description:
Poliflex fine grinding tools are manufactured with high shape accuracy, outstandingly consistent quality and tight dimensional tolerances. They are ideally suited to fine grinding, structuring and preparations for polishing work, and are very frequently used for tool and mould-making applications. Poliflex fine grinding tools with the LR bond are manufactured with white aluminium oxide. The LR bond is a hard, sturdy bond. Suitable for use on surfaces. Mounted grinding wheel in cylindrical shape, for fine grinding of small surfaces.
Feature:
- RPM, max.: 143200 RPM
- RPM, optimum: 95000 RPM
- Shape: Cylinders
- Width, metric: 8 mm
- Abrasive: Aluminium oxide A
- Dia. external, metric: 4 mm
- Dia. shank, metric: 3 mm
- Grit size: 120
- Length, shank: 30
- Bond: LR
Advantage:
- Produces a fine, shiny surface finish.
- Produces very good surface quality.
- High economic efficiency thanks to long tool life and high stock removal rate.
- Maximum working convenience through precise concentricity.
Application:
- Recommendations for use: Depending on the intended use, profile using a dressing diamond or ceramic dressing stone at a low rotational speed. For the best results, use at a recommended cutting speed of 15-20 m/s.
- Applications: Step-by-step fine grinding
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cobalt-based alloys
- Copper
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Steel materials with a hardness > 54 HRC
- Titanium
- Titanium alloys
- Materials that can be worked: Aluminium; Brass; Bronze; Cobalt-based alloys; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Steel materials with a hardness > 54 HRC; Titanium; Titanium alloys
Note:
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
- The clamping length of the shank has to be at least 10 mm.