Poliflex wheel SC dia. 75x10mm centre hole dia. 10mm bond PUR soft SIC80

Article no.: 4007220144749
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 4007220144749
EAN / GTIN 4007220144749
Manufacturer number 41105408
L-Number L51100 851

Description

Description:

Poliflex fine grinding tools are manufactured with high shape accuracy, outstandingly consistent quality and tight dimensional tolerances. They are ideally suited to fine grinding, structuring and preparations for polishing work, and are very frequently used for tool and mould-making applications. For fine peripheral grinding on medium-sized to large surfaces. Poliflex fine grinding tools with the PUR bond are manufactured with green silicon carbide (SiC). The PUR bond is a very soft bond which is available in two hardness grades (PUR-W, PUR-MH). It is homogeneously interspersed with abrasive grain.

Feature:

  • RPM, max.: 3800 RPM
  • RPM, optimum: 2500 RPM
  • Shape: Disc
  • Width, metric: 10 mm
  • Dia. hole: 10 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 75 mm
  • Grit size: 80
  • Bond: PUR-W

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Cool and very gentle grinding thanks to open structure and elastic bond.
  • Produces a fine, matt surface finish.
  • Produces very good surface quality.
  • High economic efficiency thanks to long tool life and high stock removal rate.

Application:

  • Recommendations for use: Depending on the intended use, profile using a dressing diamond or ceramic dressing stone at a low rotational speed. For the best results, use at a recommended cutting speed of 10-15 m/s.
  • Applications: Step-by-step fine grinding; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Cast steel
    • Copper
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Supplied with:

  • Please order compatible arbor separately.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart