Poliflex wheel SC dia. 30x6 mm centre hole dia. 6 mm bond GR A120

Article no.: 4007220144695
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 4007220144695
EAN / GTIN 4007220144695
Manufacturer number 41100112

Description

Description:

Poliflex fine grinding tools are manufactured with high shape accuracy, outstandingly consistent quality and tight dimensional tolerances. They are ideally suited to fine grinding, structuring and preparations for polishing work, and are very frequently used for tool and mould-making applications. Poliflex fine grinding tools with the GR bond are manufactured with pink aluminium oxide. The GR bond is a soft elastomer-based bond. Suitable for use on surfaces. Ideally suited to very fine grinding on all metallic materials, e.g. in tool- and mould-making, in the dental sector and in the jewellery industry.

Feature:

  • RPM, max.: 9500 RPM
  • RPM, optimum: 6300 RPM
  • Shape: Disc
  • Width, metric: 6 mm
  • Dia. hole: 6 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 30 mm
  • Grit size: 120
  • Bond: GR

Advantage:

  • Produces a fine, shiny surface finish.
  • Soft grinding thanks to soft, elastic bond.
  • Produces very good surface quality.
  • High economic efficiency thanks to long tool life and high stock removal rate.
  • Maximum working convenience through precise concentricity.

Application:

  • Recommendations for use: Depending on the intended use, profile using a dressing diamond or ceramic dressing stone at a low rotational speed. For the best results, use at a recommended cutting speed of 10–12 m/s.
  • Applications: Step-by-step fine grinding
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast steel
    • Cobalt-based alloys
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Cobalt-based alloys; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Please order compatible arbor separately.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart