Grinding wheel dresser dia. 22 mm length 250 mm for profiling and dressing

Article no.: 4007220138731
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Dressing stone

    Identification numbers & Classifications

    Article number 4007220138731
    EAN / GTIN 4007220138731
    Manufacturer number 33300004
    L-Number L51090 649

    Description

    Version:

    • Grinding wheel dresser made from SiC

    Description:

    The SiC grinding wheel dresser is an affordable alternative for dressing bench grinding wheels. A stainless steel tube protects the SiC rod against breakage and makes the tool more robust.

    Feature:

    • Version: Grinding wheel dresser made from SiC
    • Dia. external, metric: 22 mm
    • Length, total: 250 mm

    Application:

    • Applications: Cleaning; Sharpening
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Abrasive materials
      • Other
      • Materials that can be worked: Abrasive materials; Other

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart