PIPELINE brush knotted RBG dia. 115x6 hole 22.2 mm/X-LOCK steel wire dia. 0.50 mm angle grinders

Article no.: 4007220118948
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 4007220118948
    EAN / GTIN 4007220118948
    Manufacturer number 43302111
    L-Number L51510 746

    Description

    Description:

    Aggressive and robust brush that is able to withstand high mechanical loads. Perfect for heavy-duty brushing in pipeline and container construction. The Bosch X-LOCK system for angle grinders enables you to change tools quickly and easily. Instead of a round centre hole, the X-LOCK system features an X-shaped contour, which allows the tool to be fixed on the angle grinder in a form-fitting manner. This means different kinds of tools can be clamped in a reliable manner in a very short space of time. The unique system meets the highest of quality and safety standards and can withstand rough and harsh application conditions.;X-LOCK from Bosch is the world's first quick-changing system for angle grinders: Position the tool in the X-LOCK holder, click it into place – and you're ready! It's never been so easy to change accessories on angle grinders. X-LOCK is creating a new standard which makes professionals’ lives easier and increases their productivity. Bosch Power Tools relies on strong partners like PFERD. PFERD has developed the principle for connecting the X-LOCK punched part with the bonded abrasive, flap discs and brushes and created the conditions to enable them to be produced industrially. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

    Feature:

    • Number, knots: 32 Stück
    • Packaging: POS packaging
    • RPM, max.: 12500 RPM
    • RPM, optimum, from: 6300 RPM
    • RPM, optimum, to: 12500 RPM
    • Width, metric: 6 mm
    • Mounting system: X-LOCK
    • Dia. hole: 22.2 mm
    • Arrangement of the filament material: knotted Pipeline
    • Dia. filament material: 0.5 mm
    • Dia. external, metric: 115 mm
    • Dia. thread: X-LOCK
    • Filament material: Steel wire (ST)
    • Length, filament: 21 mm

    Advantage:

    • With X-LOCK arbor for quick and easy tool changing.
    • Secure fixing as the tool audibly clicks into place.
    • Wheel brushes with X-LOCK can also be used on traditional angle grinders with M14 and 5/8″-11 threads.
    • Aggressive brushing effect due to the very stiff wire knots.
    • Extra-slim design enables optimal access to hard-to-reach areas such as root weld seams.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. Place the tool on the X-LOCK quick-change system of your angle grinder and secure it by lightly pressing it down. The tool will audibly click into place. Loosen the tool by actuating the lever.
    • Applications: Cleaning; Deburring; Derusting; Descaling; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Cast iron
      • Cast steel
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Cast iron; Cast steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart