POLIFAN STRONG flap disc PFC 115 mm X-LOCK conical Z50 SGP STEEL for steel

Article no.: 4007220113745
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 4007220113745
    EAN / GTIN 4007220113745
    Manufacturer number 67788118
    L-Number L51120 231

    Description

    Description:

    Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Users who rely on top performance choose the innovative POLIFAN STRONG flap disc. It noticeably surpasses conventional flap discs and redefines the highest levels of efficiency. Thanks to its unique design, it achieves an unsurpassed stock removal rate. It also boasts an astonishingly longer tool life than conventional flap discs. PFERD’s POLIFAN STRONG is patented in many countries across the globe. The innovative POLIFAN-STRONG flap disc is a unique tool with a particularly high performance level. Due to its design, it offers significantly higher economic efficiency compared to conventional flap discs. The Bosch X-LOCK system for angle grinders enables you to change tools quickly and easily. Instead of a round centre hole, the X-LOCK system features an X-shaped contour, which allows the tool to be fixed on the angle grinder in a form-fitting manner. This means different kinds of tools can be clamped in a reliable manner in a very short space of time. The unique system meets the highest of quality and safety standards and can withstand rough and harsh application conditions.;X-LOCK from Bosch is the world's first quick-changing system for angle grinders: Position the tool in the X-LOCK holder, click it into place – and you're ready! It's never been so easy to change accessories on angle grinders. X-LOCK is creating a new standard which makes professionals’ lives easier and increases their productivity. Bosch Power Tools relies on strong partners like PFERD. PFERD has developed the principle for connecting the X-LOCK punched part with the bonded abrasive, flap discs and brushes and created the conditions to enable them to be produced industrially.

    Feature:

    • RPM, max.: 13300 RPM
    • Shape: PFC STRONG / B / T29
    • Mounting system: X-LOCK
    • Dia. hole: 22.23 mm
    • Abrasive: Zirconia alumina Z
    • Dia. external, metric: 115 mm
    • Grit size: 50

    Advantage:

    • With X-LOCK arbor for quick and easy tool changing
    • Secure fixing as the tool audibly clicks into place.
    • POLIFAN flap discs with X-LOCK can also be used on traditional angle grinders with M14 and 5/8″-11 threads.
    • Fast grinding thanks to constant grinding aggressiveness down to the last abrasive grit.
    • Ultimate economic efficiency thanks to maximum stock removal per time unit and less wear on discs.

    Application:

    • Recommendations for use: Ideal for work on edges, e.g. chamfering or for producing a fine finish. Place the tool on the X-LOCK quick-change system of your angle grinder and secure it by lightly pressing it down. The tool will audibly click into place. Loosen the tool by actuating the lever.
    • Applications: Chamfering; Deburring; Work on weld seams
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Steel
      • Materials that can be worked: Steel

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart