POLIFAN flap disc PFC 125 mm X-LOCK conical Z40 Uni. Line PSF STEELOX steel/stainless steel

Article no.: 4007220113639
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 4007220113639
    EAN / GTIN 4007220113639
    Manufacturer number 67664126
    L-Number L51120 189

    Description

    Version:

    • No information

    Description:

    The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. POLIFAN flap disc for steel and stainless steel (INOX) with aggressive stock removal rate and good tool life. The Bosch X-LOCK system for angle grinders enables you to change tools quickly and easily. Instead of a round centre hole, the X-LOCK system features an X-shaped contour, which allows the tool to be fixed on the angle grinder in a form-fitting manner. This means different kinds of tools can be clamped in a reliable manner in a very short space of time. The unique system meets the highest of quality and safety standards and can withstand rough and harsh application conditions.;X-LOCK from Bosch is the world's first quick-changing system for angle grinders: Position the tool in the X-LOCK holder, click it into place – and you're ready! It's never been so easy to change accessories on angle grinders. X-LOCK is creating a new standard which makes professionals’ lives easier and increases their productivity. Bosch Power Tools relies on strong partners like PFERD. PFERD has developed the principle for connecting the X-LOCK punched part with the bonded abrasive, flap discs and brushes and created the conditions to enable them to be produced industrially.

    Feature:

    • RPM, max.: 12200 RPM
    • Shape: PFC / B / T29
    • Version: No information
    • Mounting system: X-LOCK
    • Dia. hole: 22.23 mm
    • Abrasive: Zirconia alumina Z
    • Dia. external, metric: 125 mm
    • Grit size: 40

    Advantage:

    • With X-LOCK arbor for quick and easy tool changing
    • Secure fixing as the tool audibly clicks into place.
    • POLIFAN flap discs with X-LOCK can also be used on traditional angle grinders with M14 and 5/8″-11 threads.
    • Fast work progress and high economic efficiency thanks to the good stock removal rate.
    • Good tool life.

    Application:

    • Recommendations for use: Place the tool on the X-LOCK quick-change system of your angle grinder and secure it by lightly pressing it down. The tool will audibly click into place. Loosen the tool by actuating the lever.
    • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
    • Drive types: Angle grinder; Cordless angle grinder

    Material:

    • Materials that can be worked:
      • Stainless steel (INOX)
      • Steel
      • Materials that can be worked: Stainless steel (INOX); Steel

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart