Cut-off wheel EHT 125x1.6 mm X-LOCK flat Universal Line PSF STEELOX for steel/stainless steel

Article no.: 4007220113455
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220113455
EAN / GTIN 4007220113455
Manufacturer number 61721124
L-Number L51080 232

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Cut-off wheel for steel and stainless steel (INOX) with high cutting performance and good tool life. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD. The PFERD product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application – ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERD’s high quality and safety standards. The Bosch X-LOCK system for angle grinders enables you to change tools quickly and easily. Instead of a round centre hole, the X-LOCK system features an X-shaped contour, which allows the tool to be fixed on the angle grinder in a form-fitting manner. This means different kinds of tools can be clamped in a reliable manner in a very short space of time. The unique system meets the highest of quality and safety standards and can withstand rough and harsh application conditions.;X-LOCK from Bosch is the world's first quick-changing system for angle grinders: Position the tool in the X-LOCK holder, click it into place – and you're ready! It's never been so easy to change accessories on angle grinders. X-LOCK is creating a new standard which makes professionals’ lives easier and increases their productivity. Bosch Power Tools relies on strong partners like PFERD. PFERD has developed the principle for connecting the X-LOCK punched part with the bonded abrasive, flap discs and brushes and created the conditions to enable them to be produced industrially.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 1.6 mm
  • Mounting system: X-LOCK
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 125 mm

Advantage:

  • Ideal for cordless angle grinders.
  • With X-LOCK arbor for quick and easy tool changing.
  • Thin cuts with minimal burr formation.
  • Convenient and safe.
  • Fast cutting.

Application:

  • Recommendations for use: Place the tool on the X-LOCK quick-change system of your angle grinder and secure it by lightly pressing it down. The tool will audibly click into place. Loosen the tool by actuating the lever.
  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart