Cut-off wheel EH 125x2.4 mm X-LOCK depressed centre Universal Line PSF STEELOX for steel/stainless steel

Article no.: 4007220113448
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220113448
EAN / GTIN 4007220113448
Manufacturer number 61740125
L-Number L51080 260

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Cut-off wheel for steel and stainless steel (INOX) with high cutting performance and good tool life. The Bosch X-LOCK system for angle grinders enables you to change tools quickly and easily. Instead of a round centre hole, the X-LOCK system features an X-shaped contour, which allows the tool to be fixed on the angle grinder in a form-fitting manner. This means different kinds of tools can be clamped in a reliable manner in a very short space of time. The unique system meets the highest of quality and safety standards and can withstand rough and harsh application conditions.;X-LOCK from Bosch is the world's first quick-changing system for angle grinders: Position the tool in the X-LOCK holder, click it into place – and you're ready! It's never been so easy to change accessories on angle grinders. X-LOCK is creating a new standard which makes professionals’ lives easier and increases their productivity. Bosch Power Tools relies on strong partners like PFERD. PFERD has developed the principle for connecting the X-LOCK punched part with the bonded abrasive, flap discs and brushes and created the conditions to enable them to be produced industrially.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: EH / 42 / T27
  • Width, metric: 2.4 mm
  • Mounting system: X-LOCK
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 125 mm

Advantage:

  • With X-LOCK arbor for quick and easy tool changing.
  • Secure fixing as the tool audibly clicks into place.
  • Cut-off wheels with X-LOCK can also be used on traditional angle grinders with M14 and 5/8″-11 threads.
  • Suitable for general use on steel and stainless steel (INOX).
  • Fast work progress thanks to good cutting performance.

Application:

  • Recommendations for use: Place the tool on the X-LOCK quick-change system of your angle grinder and secure it by lightly pressing it down. The tool will audibly click into place. Loosen the tool by actuating the lever.
  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart