POLIFAN flap disc PFC 125x22.23 mm conical Z60 Start Line START STEELOX steel/stainless steel

Article no.: 4007220111451
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 500 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220111451
EAN / GTIN 4007220111451
Manufacturer number 69300935
L-Number L51120 222

Description

Description:

The START range offers reliable PFERD quality for trade and assembly work. The compact range contains all of the conventional tools for working with steel and stainless steel (INOX). This means you can achieve reliable results at attractive purchase costs. POLIFAN flap disc with good stock removal rate and good tool life.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: PFC / B / T29
  • Dia. hole: 22.23 mm
  • Abrasive: Zirconia alumina Z
  • Dia. external, metric: 125 mm
  • Grit size: 60

Advantage:

  • Fast work progress and high economic efficiency thanks to the good stock removal rate.
  • Good tool life.
  • Also suitable for low-power angle grinders.

Application:

  • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart