COMBICLICK fibre disc dia. 115 mm VICTOGRAIN-COOL36 for steel and stainless steel

Article no.: 4007220109250
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 4007220109250
EAN / GTIN 4007220109250
Manufacturer number 64111536
L-Number L51050 616

Description

Description:

The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the tool. With the backing pad, COMBICLICK tools can be used on commercially available angle grinders. The unique geometry of the cooling slots ensures high air throughput, which in turn considerably reduces the thermal load on the abrasive material and the workpiece. Compared with conventional tools, the quick-mounting system, robust holder, secure tool-locking feature and integrated cooling system together achieve a workpiece temperature that is 30 % lower, a 25 % higher stock removal rate, a 30 % longer tool life, and better utilization of the abrasive material. PFERD fibre discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation ″vulcanized fibre disc″. For maximum aggressive grinding with an extremely long tool life and an outstanding stock removal rate on steels and materials which are hard or have poor heat-conducting properties. Outstanding, constant high performance thanks to the VICTOGRAIN abrasive grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.

Feature:

  • RPM, max.: 13300 RPM
  • Abrasive: VICTOGRAIN-COOL
  • Dia. external, metric: 115 mm
  • Grit size: 36

Advantage:

  • Efficient machining process with fast work progress, long tool life, less heat build-up in the workpiece, and a lower power output required for the tool drive thanks to VICTOGRAIN abrasive grain.
  • The innovative quick-mounting system ensures convenient handling and cool grinding.
  • High economic efficiency thanks to long tool life and very high stock removal rate.
  • Consistent surface finish thanks to high-quality abrasives.
  • Extremely quick and easy tool changes, which reduces process costs.

Application:

  • Recommendations for use: Use COMBICLICK fibre discs with the COMBICLICK backing pad on commercially available angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. Use powerful angle grinders.
  • Applications: Deburring; Leveling; Surface work; Work on weld seams; Working on edges
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Cast steel
    • Hard non-ferrous metal
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Please order COMBICLICK backing pads separately.

Note:

  • The maximum permitted peripheral speed is 80 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart