Fibre disc dia. 115 mm VICTOGRAIN-COOL36 for stainless steel and steel

Article no.: 4007220108789
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 4007220108789
EAN / GTIN 4007220108789
Manufacturer number 64279002
L-Number L51050 896

Description

Description:

PFERD fibre discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation ″vulcanized fibre disc″. For maximum aggressive grinding with an extremely long tool life and an outstanding stock removal rate on steels and materials which are hard or have poor heat-conducting properties. Outstanding, constant high performance thanks to the VICTOGRAIN abrasive grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding. VICTOGRAIN products are some of the most effective grinding tools in the world. The triangular, precision-formed abrasive grain from PFERD helps provide a uniquely high level of abrasive performance. The VICTOGRAIN abrasive grit triangles are identical in shape and size and their cutting edges are applied to the workpiece at the optimum angle, meaning the grit needs very little energy to penetrate the workpiece. The user thus benefits from an efficient machining process with fast work progress, a long tool life, a reduced influx of heat into the workpiece and a lower power output required for the tool drive.;The VICTOGRAIN abrasive triangles are fixed to the substrate on one of their sides. This means they are securely fixed in place and, together with their slim design, offer an extremely large chip space in order to further improve machining efficiency. The structure of the triangular VICTOGRAIN has also been specially adapted to maximize results. The very small crystals inside the triangles ensure optimal wear characteristics as sharp cutting edges are always exposed, but only the minimum amount of abrasive grain/the triangle breaks off. By combining all these properties together, users benefit from the ultimate, constant performance during cool grinding and an extremely long tool life together with consistent workpiece surface roughness.

Feature:

  • RPM, max.: 13300 RPM
  • Dia. hole: 22 mm
  • Abrasive: VICTOGRAIN-COOL
  • Dia. external, metric: 115 mm
  • Grit size: 36

Advantage:

  • Efficient machining process with fast work progress, long tool life, less heat build-up in the workpiece, and a lower power output required for the tool drive thanks to VICTOGRAIN abrasive grain.
  • High economic efficiency thanks to long tool life and very high stock removal rate.
  • Consistent surface finish thanks to high-quality abrasives.
  • Highly flexible, enabling optimal adjustment to the contour.

Application:

  • Recommendations for use: Use fibre disc in accordance with ISO 15636 with backing pad on commercially available angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
  • Applications: Deburring; Leveling; Surface work; Work on weld seams; Working on edges
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Cast steel
    • Hard non-ferrous metal
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Please order backing pad separately.

Note:

  • The maximum permitted peripheral speed is 80 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart