cup brush knotted TBG dia. 100mm M14 stainless steel diamond wire dia. 0.50mm grit 270

Article no.: 4007220107881
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 4007220107881
EAN / GTIN 4007220107881
Manufacturer number 43703022
L-Number L51510 915

Description

Description:

The knots of the brush are knotted to 50% of the length. The brush achieves a better surface quality on uneven surfaces than conventional knotted brushes. Brushes with stainless steel wire (INOX) diamond (DIA) filament material are suitable for applications that place particular demands on the aggressiveness of the brush. They are primarily used on materials with high material strength. Stainless steel wire (INOX) diamond (DIA) withstands temperatures up to 450 °C.

Feature:

  • Number, knots: 24 Stück
  • RPM, max.: 9000 RPM
  • RPM, optimum, from: 1000 RPM
  • RPM, optimum, to: 2400 RPM
  • Mounting system: Thread
  • Dia. filament material: 0.5 mm
  • Dia. external, metric: 100 mm
  • Dia. thread: M14x2
  • Filament material: Stainless steel wire (INOX) diamond (DIA)
  • Grit size: 270
  • Length, filament: 38 mm

Advantage:

  • Optimal ratio of aggressiveness and flexibility.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on powerful angle grinders.
  • Applications: Cleaning; Deburring; Descaling; Removing oxide layers
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Mill scale
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Tungsten carbide
    • Wear-resistant coatings (powder metal alloys and hardfacing alloys)
    • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Mill scale; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys; Tungsten carbide; Wear-resistant coatings (powder metal alloys and hardfacing alloys)

Supplied with:

  • Grit size DIA 270 = D 64

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart