Accessory arbor BO for wheel brushes crimped with hole 12 and 14 on 8 mm shank

Article no.: 4007220107843
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush adapter

Identification numbers & Classifications

Article number 4007220107843
EAN / GTIN 4007220107843
Manufacturer number 43595061
L-Number L51510 473

Description

Description:

This arbor enables the use of wheel brushes with arbor hole on tool drives with collet, e.g. electric straight grinders and flexible shaft drives.

Feature:

  • PFERD type: BO 8/12-14 100-125
  • Suitable for hole diameter [mm]: 12, 14
  • Suitable for dia. metric: 100, 115, 125 mm
  • Suitable for: Wheel brushes RBU
  • Mounting system: Shank
  • Dia. shank, metric: 8 mm

Advantage:

  • Secure hold of the brush thanks to highly accurate fit.

Note:

  • Arbors must only be used for brush diameters up to a maximum of 200 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart