High-performance milling disc ALUMASTER R dia. 115 mm for angle grinders work on aluminium HICOAT

Article no.: 4007220107515
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side milling cutter

Identification numbers & Classifications

Article number 4007220107515
EAN / GTIN 4007220107515
Manufacturer number 22000021
L-Number L51140 1038

Description

Description:

The innovative High Speed Disc ALUMASTER is a unique tool with an extremely high stock removal rate. It is ideal for processing aluminium as it does not generate hazardous or explosive dust. The tool consists of specially developed tungsten carbide cutting inserts, which are fixed to the High Speed Disc. PFERD also offers the cutting inserts with a premium-quality HICOAT coating for lubricating cast aluminium alloys with a silicon content of 5-10 %, abrasive cast aluminium alloys with a silicon content of over 15 %, and for other abrasive materials or non-ferrous metals. This prevents tool clogging and abrasive wear, even in use on these particularly demanding materials. Special tool for processing aluminium alloys using an angle grinder. Version with HICOAT coating for processing particularly demanding materials. Also suited to peripheral milling and milling out root seams. HSD-R version for radial applications. High Speed Disc ALUMASTER HSD-R 115/125 HICOAT incl. pre-mounted tungsten carbide cutting inserts, TORX wrench and plastic box.

Feature:

  • RPM to, soft non-ferrous metals: 13300 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 13000 RPM
  • Width, metric: 8 mm
  • Dia. hole: 22.23 mm
  • Dia. external, metric: 115 mm

Advantage:

  • Does not generate hazardous or explosive dust.
  • An extraction system is not required.
  • Cost-effective and eco-friendly alternative to grinding wheels and flap discs of comparable weight.
  • Innovative, robust cut geometry for maximum safety, extreme durability and ease of work.
  • Specially developed, turnable and replaceable tungsten carbide cutting inserts.

Application:

  • Recommendations for use: The tool has primarily been designed for use on aluminium, wrought aluminium alloys and cast aluminium. Non-ferrous metals with a relatively low strength and fibre-reinforced plastics can also be machined. This must be checked for the specific application on a case-by-case basis. Do not push the tool deep into the workpiece. The milling disc is not a cutting tool. Do not exert unnecessarily high forces on the tool: The ALUMASTER High Speed Disc already works with low forces. When machining workpiece edges, cut along the edge, never across the edge. Do not decelerate the tool on the workpiece. The cutting inserts may break. Can also be used on very complex materials (thanks to the HICOAT coating) such as lubricating cast aluminium alloys with 5-10 % silicon content, sticky, greasy materials, abrasive cast aluminium alloys with a silicon content of over 15 %, abrasive materials such as fibre-reinforced plastics (FVK), and non-ferrous alloys of higher strength than aluminium (bronze, brass, etc.).
  • Applications: Milling; Milling out; Root seam processing; Surface work; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder; Cordless angle grinder; Robot; Stationary machines

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Plastics
    • Soft aluminium alloys
    • Thermoplastics
    • Tough aluminium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Hard aluminium alloys; Hard non-ferrous metal; Plastics; Soft aluminium alloys; Thermoplastics; Tough aluminium alloys; Zinc

Note:

  • It is essential to tighten the flange nut using the appropriate tool, such as a face pin wrench. Clamping systems which are designed to be tightened without the use of an additional tool, i.e. which are tightened by hand, are not permissible.
  • Tighten the mounting bolts of the cutting inserts using the Torx key provided. If used properly, it is designed to provide a tightening torque of around 4 Nm. Alternatively, use a torque spanner with a tightening torque of 4 Nm.
  • Loose cutting inserts may break during use. Therefore, check regularly whether they are attached securely.
  • Do not use damaged cutting inserts! They may break!

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart