Polishing stone square 13x6x150 mm A220 general use in tool and mould-making

Article no.: 4007220106945
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polerblok

Identification numbers & Classifications

Article number 4007220106945
EAN / GTIN 4007220106945
Manufacturer number 33400005

Description

Description:

PFERD grindstones and polishing stones are versatile tools for finish machining on moulds in tool and mould-making. They are used for step-by-step fine grinding after machining or after electrical discharge machining (EDM) to grind in a brushed finish/polish in the demoulding direction or to prepare for high-gloss polishing with diamond pastes. The UNIVERSAL version is the all-rounder for step-by-step fine grinding in tool and mould-making.

Feature:

  • Width, metric: 13 mm
  • Length, metric: 150 mm
  • Grit size: 220
  • Height: 6 mm

Advantage:

  • Long tool life.
  • High dimensional stability.
  • High abrasive performance.
  • Even stock removal.
  • Fine surface finish.

Application:

  • Recommendations for use: A quick-mounting handle is recommended in manual applications to make work more ergonomic. The use of grinding oils is recommended to achieve a better surface finish. Sort the polishing stones by type to avoid grain being carried over.
  • Applications: Finishing; Step-by-step fine grinding; Polishing; Rounding; Surface work
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Materials that can be worked: Aluminium; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Other non-ferrous metals; Stainless steel (INOX)

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart