CC-GRIND SOLID grinding disc 115x22.23 mm COARSE Special Line SGP STEEL for steel

Article no.: 4007220104972
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220104972
EAN / GTIN 4007220104972
Manufacturer number 64187116

Description

Description:

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. With the CC-GRIND SOLID, PFERD offers a modern, high-performance and ergonomic alternative to the grinding wheel. Grinding disc with precision-moulded, triangular high-performance abrasive VICTOGRAIN for steel with maximum grinding performance and outstanding tool life. VICTOGRAIN products are some of the most effective grinding tools in the world. The triangular, precision-formed abrasive grain from PFERD helps provide a uniquely high level of abrasive performance. The VICTOGRAIN abrasive grit triangles are identical in shape and size and their cutting edges are applied to the workpiece at the optimum angle, meaning the grit needs very little energy to penetrate the workpiece. The user thus benefits from an efficient machining process with fast work progress, a long tool life, a reduced influx of heat into the workpiece and a lower power output required for the tool drive.;The VICTOGRAIN abrasive grain triangles are fixed to the substrate on one of their sides. This means they are securely fixed in place and, together with their slim design, offer an extremely large chip space in order to further improve machining efficiency.The structure of the triangular VICTOGRAIN has also been specially adapted to maximize results. The very small crystals inside the triangles ensure optimal wear characteristics as sharp cutting edges are always exposed, but only the minimum amount of abrasive grain/the triangle breaks off.By combining all these properties together, users benefit from optimal, constant performance during cool grinding and an extremely long tool life together with consistent workpiece surface roughness.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: CC-GRIND SOLID
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: VICTOGRAIN
  • Dia. external, metric: 115 mm

Advantage:

  • The ultimate in aggressive performance for the fastest work progress.
  • Significantly more ergonomic than a grinding wheel: 50% reduction in noise and vibrations, 80% less dust.
  • Layered structure of the glass fibre backing pad guarantees use that is just as durable and safe as with a grinding wheel.
  • Clearly superior surface compared to grinding wheels.
  • Although the VICTOGRAIN tools only have one layer of abrasive grain, they offer an outstanding tool life – longer than grinding wheels and many flap discs.

Application:

  • Recommendations for use: Only use the face of the disc, not suitable for peripheral grinding. For optimum results, use with a flat contact angle and the SFS CC-GRIND clamping flange set.
  • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Supplied with:

  • Please order clamping flange set SFS separately.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart