arbor BO SPG 6/10 0-10

Article no.: 4007220104606
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220104606
Copy
EAN / GTIN 4007220104606
Copy
Manufacturer number 4007220104606
Copy
L-Number L51050 2089
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Arbor for all drives with SPG 6.

Feature:

  • PFERD type: BO SPG 6/10 0-10
  • Shank holder: SPG6
  • Suitable for: All drives with SPG6
  • Tool mounting centre hole dia.: 10 mm
  • Net weight: 0.035 kg
  • Dia. thread: No information

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart