CC-GRIND STRONG grinding disc 115x22.23 mm COARSE Performance Line SG STEEL for steel

Article no.: 4007220104477
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220104477
EAN / GTIN 4007220104477
Manufacturer number 64181115
L-Number L51070 455

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. The CC-GRIND STRONG is the stepping stone between the classic grinding wheel (the backer also grinds) and the modern alternative CC-GRIND SOLID (fast, ergonomic grinding). Grinding disc for steel with maximum grinding performance and excellent tool life.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: CC-GRIND STRONG
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: Ceramic oxide grain
  • Dia. external, metric: 115 mm

Advantage:

  • Three times the tool life compared to CC-GRIND SOLID SG STEEL due to backer that also grinds and three abrasive layers that can be worked through one by one.
  • The fastest work progress thanks to highly aggressive abrasive.
  • Significantly more ergonomic than a grinding wheel: 50% reduction in noise and vibrations, 70% less dust.
  • Clearly superior surface compared to grinding wheels.

Application:

  • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Mill scale
    • Scale
    • Steel
    • Materials that can be worked: Mill scale; Scale; Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart