POLIFAN flap disc PFF 125x22.23 mm flat CO-FREEZE 50 Performance Line SG INOX stainless steel

Article no.: 4007220104088
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 4007220104088
EAN / GTIN 4007220104088
Manufacturer number 67612550
L-Number L51120 209

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. POLIFAN flap disc specifically designed for stainless steel (INOX) with ultra-cool grinding. Due to the ceramic oxide grain CO with active grinding and cooling special coating (FREEZE), there is no heat discolouration (even in sub-optimal thermal conditions), so no reworking is required.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: PFF / A / T27
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: CO-FREEZE
  • Dia. external, metric: 125 mm
  • Grit size: 50

Advantage:

  • The FREEZE coating significantly reduces heat build-up in the workpiece compared with standard flap discs.
  • Fast work progress and high economic efficiency thanks to the aggressive stock removal rate.
  • Maximum aggressiveness over the entire tool life.
  • Fewer tool changes due to the excellent tool life.
  • The usual flying sparks are minimized. Damage to stainless steel workpieces from flying glowing sparks is therefore almost entirely ruled out.

Application:

  • Recommendations for use: Even during the first use of the POLIFAN CO-FREEZE SG INOX, the flaps exhibit an exceptional wear pattern after just a few seconds. The highly effective fillers form a shiny cooling film on the flaps (no ″vitrification″). This provides the basis for ultra-cool grinding.
  • Applications: Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Cobalt-based alloys
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Stainless steel (INOX)
    • Materials that can be worked: Cobalt-based alloys; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Stainless steel (INOX)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart