Cut-off wheel EHT 115x1.6x22.23 mm flat CERAMIC Special Line SGP STEEL for steel

Article no.: 4007220103906
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220103906
EAN / GTIN 4007220103906
Manufacturer number 61301516
L-Number L51080 255

Description

Description:

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Special cut-off wheel with ceramic oxide grain for steel with ultimate cutting performance and excellent tool life. Optimized for use on steel workpieces with larger cross sections. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD. The PFERD product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application – ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERD’s high quality and safety standards.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 1.6 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Ceramic oxide grain
  • Dia. external, metric: 115 mm

Advantage:

  • Thin cuts with minimal burr formation.
  • Convenient and safe.
  • Fast cutting.
  • Unprecedented cutting performance due to high-performance abrasive ceramic oxide grain in connection with a special bond technology, resulting in the fastest work progress even on large cross sections.
  • Maximum economic efficiency due to excellent tool life.

Application:

  • Applications: Cutting of large cross sections; Cutting of profiles; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Steel
    • Materials that can be worked: Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart