Diamond grinding points set 10-piece shank dia. 3 mm D126 (medium)

Article no.: 4007220103845
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220103845
EAN / GTIN 4007220103845
Manufacturer number 36476067
L-Number L51170 191

Description

Description:

The set contains 10 diamond grinding points with grit size D 126 in the most common shapes and dimensions. The sturdy plastic box protects the tools from dirt and damage. The diamond grinding point DZY-N 14,0-1,1/3 D 126 is only available in a set and not individually.

Feature:

  • Dia. shank, metric: 3 mm
  • Grit size: D 126

Application:

  • Recommendations for use: Dry grinding: 8–18 m/s Wet grinding: 15–25 m/s Application is possible for both dry and wet grinding. If possible, wet grinding is to be preferred in order to reduce tool wear and the risk of thermal damage. Generally, the following applies: For optimum economic efficiency, select a grit size that is as coarse as possible and as fine as necessary. Influencing factors include the hardness of the material and the surface quality required. Loaded tools can be cleaned using ultrasound. In the event of strong contamination on the coating, please clean using the sharpening block DSB 2005025 (EAN 4007220168332). Select as large a tool diameter as possible, as this increases the amount of grit that engages the workpiece. For internal grinding, the maximum tool diameter is 3/4 of the diameter to be ground. The longitudinal feed rate for internal grinding must not exceed 2/3 of the total width per workpiece rotation. The infeed depends on the material to be machined, the cutting speed, the stability of the tool, its holder and the tool drive.
  • Applications: Cutting; Deburring; Engraving; Finishing; Grinding out; Internal grinding; Leveling; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Tool machine; Robot; Straight grinder

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Ferrite (magnetic material)
    • Graphite and synthetic carbon
    • Nickel or titanium-based superalloys
    • Technical ceramics
    • Tungsten carbide
    • Materials that can be worked: Abrasive materials; Ferrite (magnetic material); Graphite and synthetic carbon; Nickel or titanium-based superalloys; Technical ceramics; Tungsten carbide

Supplied with:

  • Customer-specific tool solutions are available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart