whetstone S 250mm

Article no.: 4007220103517
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing stick

Identification numbers & Classifications

Article number 4007220103517
EAN / GTIN 4007220103517
Manufacturer number 39009187
L-Number L51090 711

Description

Description:

The ceramic whetstone is particularly suitable for sharpening scythes, sickles, knives and other cutting tools.

Feature:

  • Width, metric: 35 mm
  • Length, metric: 250 mm
  • Grit size: 220
  • Height: 12 mm

Advantage:

  • The whetstone fits nicely in your hand thanks to its oval shape.
  • The sharp abrasive SiC ensures very good grinding with a good surface.

Application:

  • Recommendations for use: Whetstones for cutting tools can be used for both wet and dry grinding. Resharpening the cutting edge in good time preserves the sharpness of the tools. Do not use for work on ceramic knives or knives with serrated edges.
  • Applications: Deburring; Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel
    • Steel materials with a hardness > 54 HRC
    • Tool steels
    • Materials that can be worked: Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steel materials with a hardness > 54 HRC; Tool steels

Note:

  • To avoid injuries, wear protective gloves during the sharpening process and take particular care.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart