SIC mounted flap wheel F dia. 40x20 mm shank dia. 6 mm SIC150 for hard non-ferrous metals

Article no.: 4007220102480
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flap wheel

    Identification numbers & Classifications

    Article number 4007220102480
    EAN / GTIN 4007220102480
    Manufacturer number 44440150
    L-Number L51070 450

    Description

    Description:

    On mounted flap wheels, the flaps made of coated abrasive are arranged radially around the tool axis in a fan-type structure. Their flexibility enables them to adapt perfectly to the contours of the workpiece. The abrasive grain is embedded in the sturdy, flexible cloth backing material by means of a resinoid bond. In ISO 3919, mounted flap wheels are designated as ″flap wheels with shaft″. For general grinding work on components made from aluminium, copper, bronze, titanium and fibre-reinforced plastics. Particularly recommended for use on titanium alloys. Ideally suited to use in the aeronautical industry, especially where SiC is the only approved abrasive, e.g. for use on engine components.

    Feature:

    • RPM, max.: 19100 RPM
    • RPM, optimum: 9600 RPM
    • Width, metric: 20 mm
    • Abrasive: Silicon carbide SiC/C
    • Dia. external, metric: 40 mm
    • Dia. shank, metric: 6 mm
    • Grit size: 150
    • Length, shank: 40

    Advantage:

    • Highly flexible, enabling optimal adjustment to the contour.
    • Consistently high stock removal rate over the entire tool life as new, aggressive abrasive is constantly exposed.
    • Can be used face-down very close to edges and in corners thanks to the flat, moulded-core design.

    Application:

    • Recommendations for use: Reducing the contact pressure and the peripheral speed and adding grinding oil diminishes tool wear and thermal load on the workpiece. To increase the stock removal rate, it is advisable to use a coarser type of grit instead of increasing the contact pressure. This will prevent unnecessary tool wear and thermal load on the workpiece. The increase in cutting speed leads to a slightly finer surface quality. Increasing the contact pressure makes the surface slightly coarser. The softer the material that is being worked on, the coarser the surface (when using the same grit size). For the best results, use at a recommended cutting speed of 15-20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
    • Applications: Deburring; Step-by-step fine grinding; Leveling; Structuring (matt finishing, brush matting and satin finishing); Surface work; Work on weld seams
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Stainless steel (INOX)
      • Stone
      • Thermoplastics
      • Titanium
      • Titanium alloys
      • Materials that can be worked: Aluminium; Bronze; Fibre-reinforced thermosetting plastics (GRP, CRP); Stainless steel (INOX); Stone; Thermoplastics; Titanium; Titanium alloys

    Note:

    • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
    • The contact pressure must be significantly reduced if the specified optimum rotational speed is exceeded.
    • Safety can only be guaranteed if the clamping length is at least 15 mm and the specified maximum rotational speed is not exceeded with unsupported shank lengths.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart