extension for drive spindles SPV 100-1/4 S3/8 Max. RPM 25,000 incl. 1/4″ collet″

Article no.: 4007220101926
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet

Identification numbers & Classifications

Article number 4007220101926
EAN / GTIN 4007220101926
Manufacturer number 87101504
L-Number L51050 2137

Description

Description:

With drive spindle extensions, shanks of grinding and milling tools can be extended. They allow access to difficult-to-reach areas and particularly deep cores. They are clamped into the collet of the machine (air or electric grinder) or into the flexible shaft handpiece. They must also be guided by hand. With drive spindle extensions, shanks of grinding and milling tools can be extended. They allow access to difficult-to-reach areas and particularly deep cores. They are clamped into the collet of the machine (air or electric grinder) or into the flexible shaft handpiece. They must also be guided by hand. Extension for drive spindles for manual application with a diameter of 9 mm, a length of 1000 mm, a tool mounting of 3 mm and a shank holder of 6 mm. 2 keys DM SW 6/7 mm and 1 collet 3 mm.

Feature:

  • RPM, max.: 25000 RPM
  • Collet group: 2
  • Incl. dia collet [mm]: 3
  • Net weight: 0.64 kg
  • Dia. shank holder [mm]: 6
  • Dia. spindle, max.: 9 mm
  • Dia. tool mounting: 3 mm
  • Length, mounting pin: 28 mm
  • Length, total: 1106 mm

Advantage:

  • Cost-effective alternative to customized burrs and mounted points with long shanks.

Supplied with:

  • Special lengths are available on request.

Note:

  • The maximum permitted rotational speed is 25,000 RPM.
  • Caution! When using spindle extensions, please observe the valid safety regulations and accident prevention regulations. Please do not clamp tools which are too large on the extension since they are driven by a core. The extension and machine must be guided in a line. Levering and tilting result in damage to the extension.
  • When working with long shank lengths, it is essential that the tool is inserted into the workpiece (e.g. bores, pipes, ducts or keyways) before the drive system is switched on. The extension is only intended for manual use in connection with suitable air grinders, electric grinders or flexible shaft handpieces for tools with standard shanks. The extension and a tool permitted for use at the appropriate rotational speed are clamped into an impact-free collet on the device. Do not clamp on the transition radius. Clamping of a second extension or of tools with excessively long shanks is not permitted.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart