Version:
Description:
Suitable for general work on surfaces such as metal tubular structures, e.g. removing rough grinding traces, removing oxidation and light deburring work. Achieve matt and satin-finished surfaces. Short belts are compatible with commonly available belt grinders. In ISO 2976, they are listed under the designation ″abrasive belts″. POLIVLIES grit size 100 G = coarse (yellow-brown)
Feature:
- Version: coarse, yellow-brown
- Width, metric: 12 mm
- Abrasive: Aluminium oxide A
- Length, metric: 610 mm
- Grit size: 100 G
Advantage:
- High economic efficiency due to high abrasive performance and long tool life.
- High tear strength with optimum flexibility.
- Consistent results through very good grain adhesion.
Application:
- Recommendations for use: Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. For the best results, use at a recommended cutting speed of 5-15 m/s.
- Applications: Deburring; Step-by-step fine grinding; Leveling; Sharpening; Work on weld seams; Working on edges
- Drive types: Belt grinders and belt arms
Material:
- Materials that can be worked:
- Aluminium
- Annealed cast iron
- Brass
- Bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Titanium
- Titanium alloys
- Zinc
- Materials that can be worked: Aluminium; Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc
Note:
- Follow the safety notes from the VDS (German Abrasives Association) “Safety notes for correct use of abrasive beltsâ€.