POLICLEAN PLUS PCLZY non-woven cleaning fabric dia. 75x26 mm shank dia. 6 mm for coarse cleaning work

Article no.: 4007220101025
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough cleaning non-woven abrasive mesh

    Identification numbers & Classifications

    Article number 4007220101025
    EAN / GTIN 4007220101025
    Manufacturer number 44692256
    L-Number L51050 549

    Description

    Version:

    • PCLZY PLUS

    Description:

    For coarse cleaning work, e.g. removing paint, scale, heat discolouration, rust and adhesive residues in peripheral grinding. POLICLEAN is a coarsely structured, abrasive, non-woven cleaning fabric that was developed from a special combination of synthetic fibres and abrasive grain.

    Feature:

    • RPM, max.: 10000 RPM
    • RPM, optimum, from: 4000 RPM
    • RPM, optimum, to: 5100 RPM
    • Version: PCLZY PLUS
    • Width, metric: 26 mm
    • Dia. hole: 6 mm
    • Abrasive: Silicon carbide SiC/C
    • Dia. external, metric: 75 mm
    • Dia. shank, metric: 6 mm
    • Length, shank: 40

    Advantage:

    • The PLUS version (blue) has a considerably higher stock removal rate and a very good tool life, and is very aggressive.
    • High flexibility and open structure mean optimal adjustment to contours and no clogging of the tool itself.

    Application:

    • Recommendations for use: For the best results, use at a recommended cutting speed of 15-20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear.
    • Applications: Cleaning; Roughening; Surface work
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Annealed cast iron
      • Brass
      • Bronze
      • Cast steel
      • Cobalt-based alloys
      • Copper
      • Elastomers
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Stainless steel (INOX)
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Thermoplastics
      • Titanium
      • Titanium alloys
      • Zinc
      • Materials that can be worked: Aluminium; Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

    Note:

    • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart