CHAIN SHARP MULTITOOL CS-MT chain saw sharpener dia. 5.5 mm for chain pitch .404″

Article no.: 4007220098707
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chainsaw file

Identification numbers & Classifications

Article number 4007220098707
EAN / GTIN 4007220098707
Manufacturer number 11091055
L-Number L51060 662

Description

Description:

The PFERD product range includes sharpeners for both manual and mechanical sharpening of saw chains. Sharpeners from PFERD stand out due to their long tool life and ease of use. Chain saw sharpeners from PFERD are exceptionally well-suited to the manual sharpening of saw chains. Manual sharpening is more economical and much more gentle than machine-based sharpening, and prolongs the operating life of the saw chain if resharpened at an early stage. The compact CHAIN SHARP CS-MT sharpening solution combines a chain saw file and a depth gauge file in one ergonomic tool. The defined elevation of the chain saw file makes sharpening the saw teeth easier and prevents the connecting links of the saw chain from being damaged. The side-mounted depth gauge file allows you to individually set the depth gauge. The gauge provided gives depth spacings of 0.65 mm (.025″) for harder wood or 0.75 mm (.030″) for softer wood. The chain saw sharpener comprises a sharpener, a Classic Line chain saw file, a depth gauge file and an ergonomic file handle. It is supplied with detailed operating instructions in a belt pouch which protects against damage and dirt.

Feature:

  • PFERD type: CS-MT
  • Chain pitch: .404
  • Suitable for dia. metric: 5,5 mm
  • Depth gauge distance: 0.65 mm

Advantage:

  • Flexible use on-site due to compact device design.
  • Easy to use and defined sharpening angle.
  • Long tool life thanks to interchangeable files.
  • Compact sharpener.
  • Depth gauge can be individually adjusted.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • PFERD offers this chain saw sharpener in various designs adapted to different chain pitches.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart