POLICLEAN PLUS PCLZY non-woven cleaning fabric dia. 50x26 mm shank dia. 6 mm for coarse cleaning work

Article no.: 4007220098639
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 4007220098639
EAN / GTIN 4007220098639
Manufacturer number 44692254
L-Number L51050 506

Description

Version:

  • PCLZY PLUS

Description:

For coarse cleaning work, e.g. removing paint, scale, heat discolouration, rust and adhesive residues in peripheral grinding. POLICLEAN is a coarsely structured, abrasive, non-woven cleaning fabric that was developed from a special combination of synthetic fibres and abrasive grain.

Feature:

  • RPM, max.: 15000 RPM
  • RPM, optimum, from: 6000 RPM
  • RPM, optimum, to: 7000 RPM
  • Version: PCLZY PLUS
  • Width, metric: 26 mm
  • Dia. hole: 6 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 50 mm
  • Dia. shank, metric: 6 mm
  • Length, shank: 40

Advantage:

  • The PLUS version (blue) has a considerably higher stock removal rate and a very good tool life, and is very aggressive.
  • High flexibility and open structure mean optimal adjustment to contours and no clogging of the tool itself.

Application:

  • Recommendations for use: For the best results, use at a recommended cutting speed of 15-20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear.
  • Applications: Cleaning; Roughening; Surface work
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart