Cut-off wheel EHT 105x1.0x16 mm flat Universal Line PSF STEELOX for steel/stainless steel

Article no.: 4007220098493
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
Price for 25 Piece: 32.50 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220098493
Copy
EAN / GTIN 4007220098493
Copy
Manufacturer number 61741105
Copy
L-Number L51080 220
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Cut-off wheel for steel and stainless steel (INOX) with high cutting performance and good tool life. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD. The PFERD product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application – ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERD’s high quality and safety standards.

Feature:

  • RPM, max.: 14500 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 1 mm
  • Mounting system: Centre hole
  • Dia. hole: 16 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 105 mm

Advantage:

  • Ideal for cordless angle grinders.
  • Thin cuts with minimal burr formation.
  • Convenient and safe.
  • Fast cutting.
  • Suitable for general use on steel and stainless steel (INOX).

Application:

  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart