Description:
Tungsten carbide burrs with the EDGE cut have been especially developed for defined work on edges. The special design allows the burr to run directly along the edges without damaging the workpiece. In just one step, it is possible to achieve precise edge shapes. Among other things, rounding edges is a precautionary measure for anti-corrosion protection according to: ISO 129443, ISO 85013, SOLAS XII/6.3 (Ref. T4/3.01 MSC.1/Circ.1198). Concave radius burrs for the production of precise radii. Suitable for the production and processing of 3 mm outer radii. The EDGE Cutting System consists of burrs with the EDGE cut and a special guide sleeve that can be used on any commercially available drive to ensure optimal guidance during light deburring work.
Feature:
- PFERD type: V 1612/6 EDGE R3,0 ECS
- Radius corner design: 3 mm
- RPM from, grey cast iron, white cast iron: 12000 RPM
- RPM from, hardened, heat-treated steels over 1,200 N/mm²: 12000 RPM
- RPM from, hard non-ferrous metals: 5000 RPM
- RPM from, high-temperature-resistant materials: 5000 RPM
- RPM from, soft non-ferrous metals: 12000 RPM
- RPM from, steels up to 1,200 N/mm²: 12000 RPM
- RPM to, grey cast iron, white cast iron: 18000 RPM
- RPM to, hardened, heat-treated steels over 1,200 N/mm²: 15000 RPM
- RPM to, hard non-ferrous metals: 7000 RPM
- RPM to, high-temperature-resistant materials: 9000 RPM
- RPM to, soft non-ferrous metals: 18000 RPM
- RPM to, steels up to 1,200 N/mm²: 18000 RPM
- Cut: EDGE
- Dia. ball bearing: 10 mm
- Dia. sleeve: 25 mm
- Dia. external, metric: 16 mm
- Dia. shank, metric: 6 mm
- Length, construction: 24 mm
Advantage:
- Improved guidance.
- Can be used with any conventional straight grinder.
- Burr is interchangeable.
- Special design for precise guidance.
- Safe and comfortable to guide.
Application:
- Recommendations for use: Use the burrs counterÂrotationally. In order to produce a fine surface, finally pass them over the edges in the direction of rotation. If possible, use burrs with the EDGE cut with the PFERD compressed-air straight grinder PG 3/210 with the matching guide sleeve EFH PG 3/210. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly.
- Applications: Chamfering; Deburring; Milling; Rounding; Working on edges; Working on edges (chamfering, rounding)
- Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder
Material:
- Materials that can be worked:
- Annealed cast iron
- Black annealed cast iron (GTS, GJMB)
- Brass
- Bronze
- Case-hardened steels
- Cast iron
- Cast steel
- Cobalt-based alloys
- Copper
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Hard non-ferrous metal
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Steel
- Steel, cast steel
- Steels up to 1,200 N/mm² (< 38 HRC)
- Steels over 700 N/mm² (> 220 HB)
- Steels up to 700 N/mm² (< 220 HB)
- Titanium
- Titanium alloys
- Tool steels
- White annealed cast iron (GTW, GJMW)
- Zinc
- Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Cast steel; Cobalt-based alloys; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels; White annealed cast iron (GTW, GJMW); Zinc
Supplied with:
- The EDGE Cutting System (ECS) burr can be reordered and replaced if required. Matching burr: Matching burr: V 1612/6 EDGE R3,0.