Description:
Tungsten carbide burrs with the EDGE cut have been especially developed for defined work on edges. The special design allows the burr to run directly along the edges without damaging the workpiece. In just one step, it is possible to achieve precise edge shapes. Among other things, rounding edges is a precautionary measure for anti-corrosion protection according to: ISO 129443, ISO 85013, SOLAS XII/6.3 (Ref. T4/3.01 MSC.1/Circ.1198). Conical counterbore burr for the production of precisely defined chamfers. Suitable for counterboring and chamfering of defined 30° chamfer angles.
Feature:
- RPM from, hard non-ferrous metals: 12000 RPM
- RPM from, soft non-ferrous metals: 18000 RPM
- RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 12000 RPM
- RPM to, hard non-ferrous metals: 22000 RPM
- RPM to, soft non-ferrous metals: 22000 RPM
- RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 22000 RPM
- Cut: EDGE ALU
- Dia. ball bearing: 10 mm
- Dia. external, metric: 16 mm
- Dia. shank, metric: 6 mm
- Angle: 60 °
- Length, construction: 14 mm
- Length, cut: 5 mm
- Length, total: 54 mm
Advantage:
- Special design for precise guidance.
- Safe and comfortable to guide.
- Creates exact edge shapes in one single step.
- The highly accurate concentricity enables impactfree working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
Application:
- Recommendations for use: Use the burrs counterÂrotationally. In order to produce a fine surface, finally pass them over the edges in the direction of rotation. If possible, use burrs with the EDGE cut with the PFERD compressed-air straight grinder PG 3/210 with the matching guide sleeve EFH PG 3/210. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly.
- Applications: Chamfering; Countersinking; Deburring; Milling; Rounding; Working on edges; Working on edges (chamfering, rounding)
- Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Hard aluminium alloys
- Hard non-ferrous metal
- Plastics
- Soft aluminium alloys
- Thermoplastics
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hard aluminium alloys; Hard non-ferrous metal; Plastics; Soft aluminium alloys; Thermoplastics; Zinc